5/16"-18 Dia. x 7/8" L x 1/2" W Brass Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0662952| Mfr #: 250012BG

$22.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662952 Mfr #: 250012BG
Basic Material: BrassFastener Finish: Plain
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-18Length: 7/8"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.