KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Dia. x 1-3/4" L x 1/2" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G0704331| Mfr #: 1JA61

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704331 Mfr #: 1JA61
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Length: 1-3/4"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1/2"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Length 1-3/4 In., Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Package Quantity 10

Reviews