5/16"-18 Dia. x 7/8" L x 7/16" W Steel Zinc Plated Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G2210783| Mfr #: 1KYL6

$2.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210783 Mfr #: 1KYL6
Length: 7/8"Fastener Thread Type: UNC
Nut Style: Coupling NutWidth Across Flats: 7/16"
Fastener Thread Direction: Right HandItem: Coupling Nut
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-18
Basic Material: SteelSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 7/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.