5/16"-18 Dia. x 15/16" L x 1/2" W Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1836387| Mfr #: 250455BG

$43.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836387 Mfr #: 250455BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: 5/16"-18
Length: 15/16"Width Across Flats: 1/2"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Length 15/16 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 5

Reviews