STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/8"-11 Dia. x 2-1/8" L x 13/16" W Brass Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1403525| Mfr #: 250018BG

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Length: 2-1/8"
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403525 Mfr #: 250018BG
Basic Material: BrassLength: 2-1/8"
Dia./Thread Size: 5/8"-11Item: Coupling Nut
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Fastener Finish: PlainNut Style: Coupling Nut
Width Across Flats: 13/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 2

Reviews