5/8"-11 Dia. x 2-1/8" L x 13/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G2187613| Mfr #: 1JA89

$12.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187613 Mfr #: 1JA89
System of Measurement: InchNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Length: 2-1/8"Basic Material: Steel
Fastener Thread Type: UNCWidth Across Flats: 13/16"
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.