5/8"-11 Dia. x 2-1/8" L x 13/16" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1959237| Mfr #: 250290BG

$19.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11
Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959237 Mfr #: 250290BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Length: 2-1/8"Nut Style: Coupling Nut - Tapped Oversized
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 13/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 5

Reviews