5/8"-11 Dia. x 5" L x 1-1/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1608661| Mfr #: 203425BG

$28.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Coupling Nut
Length: 5"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1608661 Mfr #: 203425BG
System of Measurement: InchItem: Coupling Nut
Basic Material: SteelMaterial Grade: Grade 2
Nut Style: Coupling NutWidth Across Flats: 1-1/8"
Fastener Thread Direction: Right Hand and Left HandFastener Finish: Zinc Chromate
Dia./Thread Size: 5/8"-11Length: 5"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand and Left Hand, Dia./Thread Size 5/8 In.-11, Length 5 In., Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Package Quantity 2

Product Reviews