20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-11 Dia. x 2-1/8" L x 13/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 4 pk.

VALUE BRAND| Zoro #: G1632452| Mfr #: 250332BG

$26.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632452 Mfr #: 250332BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Coupling Nut
Fastener Thread Direction: Left HandItem: Coupling Nut
Width Across Flats: 13/16"Dia./Thread Size: 5/8"-11
Length: 2-1/8"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Left Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.