5/8"-11 Dia. x 2-1/8" L x 13/16" W 316 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1273343| Mfr #: 250269BG

$31.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273343 Mfr #: 250269BG
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 316
Fastener Thread Type: UNCNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Width Across Flats: 13/16"Dia./Thread Size: 5/8"-11
Length: 2-1/8"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.