5/8"-11 Dia. x 2-1/8" L x 13/16" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G2277816| Mfr #: 250186BG

$10.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277816 Mfr #: 250186BG
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: SteelNut Style: Coupling Nut
Material Grade: Grade 5Fastener Finish: Zinc Chromate
Item: Coupling NutWidth Across Flats: 13/16"
Dia./Thread Size: 5/8"-11Length: 2-1/8"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.