KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Dia. x 2-1/8" L x 15/16" W Grade 8 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0619543| Mfr #: 205823BG

$15.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11
Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619543 Mfr #: 205823BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Length: 2-1/8"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Grade 8Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 15/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 15/16 In., Package Quantity 2

Reviews