Coupling Nut, 5/8-11, Steel, ZP, PK5

VALUE BRAND| Zoro #: G1602027| Mfr #: 196495

$3.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602027 Mfr #: 196495
Item: Coupling NutFastener Finish: Zinc Plated
Dia./Thread Size: 5/8"-11Basic Material: Steel
System of Measurement: InchLength: 2-1/8"
Fastener Thread Type: UNCNut Style: Coupling Nut
Width Across Flats: 13/16"Fastener Thread Direction: Right Hand
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Length 2-1/8 In., Fastener Thread Type UNC, Width Across Flats 13/16 In., Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.