20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-18 Dia. x 2-1/8" L x 13/16" W 18-8 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0951517| Mfr #: 250430BG

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951517 Mfr #: 250430BG
Basic Material: Stainless SteelFastener Finish: Plain
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling NutLength: 2-1/8"
Fastener Thread Type: UNFWidth Across Flats: 13/16"
Material Grade: 18-8Dia./Thread Size: 5/8"-18
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Length 2-1/8 In., Fastener Thread Type UNF, Width Across Flats 13/16 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.