JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-18 Dia. x 2-1/8" L x 13/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1086811| Mfr #: 1JA95

$7.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086811 Mfr #: 1JA95
System of Measurement: InchNut Style: Coupling Nut
Item: Coupling NutFastener Thread Direction: Right Hand
Length: 2-1/8"Fastener Thread Type: UNF
Width Across Flats: 13/16"Fastener Finish: Zinc Chromate
Material Grade: Grade 2Dia./Thread Size: 5/8"-18
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Length 2-1/8 In., Fastener Thread Type UNF, Width Across Flats 13/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.