KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 Dia. x 2-1/8" L x 13/16" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0252795| Mfr #: 204614BG

$11.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Direction: Right Hand
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252795 Mfr #: 204614BG
Material Grade: Grade 5Fastener Thread Direction: Right Hand
Item: Coupling NutDia./Thread Size: 5/8"-18
Length: 2-1/8"Width Across Flats: 13/16"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Length 2-1/8 In., Fastener Thread Type UNF (Fine), Width Across Flats 13/16 In., Package Quantity 2

Reviews