JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 Dia. x 1/2" L x 5/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1357361| Mfr #: 250171BG

$18.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1357361 Mfr #: 250171BG
Material Grade: Grade 2Item: Coupling Nut
System of Measurement: InchBasic Material: Steel
Length: 1/2"Nut Style: Coupling Nut
Width Across Flats: 5/16"Fastener Thread Direction: Right Hand
Fastener Finish: Zinc ChromateDia./Thread Size: #6-32
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Length 1/2 In., Fastener Thread Type UNC, Width Across Flats 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.