JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-14 Dia. x 1-3/4" L x 5/8" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0424365| Mfr #: 204609BG

$22.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424365 Mfr #: 204609BG
Item: Coupling NutMaterial Grade: Grade 5
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: Zinc ChromateBasic Material: Steel
Nut Style: Coupling NutWidth Across Flats: 5/8"
Dia./Thread Size: 7/16"-14Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.