7/16"-20 Dia. x 1-1/4" L x 9/16" W 18-8 Stainless Steel Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0955787| Mfr #: 250424BG

$29.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955787 Mfr #: 250424BG
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 7/16"-20Fastener Finish: Plain
Material Grade: 18-8Nut Style: Coupling Nut
System of Measurement: InchItem: Coupling Nut
Width Across Flats: 9/16"Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Length 1-1/4 In., Fastener Thread Type UNF, Width Across Flats 9/16 In., Package Quantity 5

Reviews