JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

7/16"-20 Dia. x 1-3/4" L x 5/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G0699334| Mfr #: 250375BG

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699334 Mfr #: 250375BG
Material Grade: Grade 2Item: Coupling Nut
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Coupling NutWidth Across Flats: 5/8"
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Dia./Thread Size: 7/16"-20Length: 1-3/4"
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Length 1-3/4 In., Fastener Thread Type UNF, Width Across Flats 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.