KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 Dia. x 1-3/4" L x 5/8" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2305913| Mfr #: 204607BG

$25.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Direction: Right Hand
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305913 Mfr #: 204607BG
Material Grade: Grade 5Fastener Thread Direction: Right Hand
Item: Coupling NutDia./Thread Size: 7/16"-20
Length: 1-3/4"Width Across Flats: 5/8"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Length 1-3/4 In., Fastener Thread Type UNF, Width Across Flats 5/8 In., Package Quantity 5

Reviews