7/8"-9 Dia. x 2-1/2" L x 1-1/4" W 18-8 Stainless Steel Plain Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1752387| Mfr #: 250244BG

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752387 Mfr #: 250244BG
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Nut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Fastener Thread Type: UNCWidth Across Flats: 1-1/4"
Dia./Thread Size: 7/8"-9System of Measurement: Inch
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Length 2-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.