LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/8"-9 Dia. x 2-1/2" L x 1-7/16" W Grade 2H Steel Plain Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1642121| Mfr #: 205315BG

$34.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642121 Mfr #: 205315BG
Item: Coupling NutFastener Thread Direction: Right Hand
Nut Style: Coupling NutBasic Material: Steel
System of Measurement: InchLength: 2-1/2"
Width Across Flats: 1-7/16"Fastener Finish: Plain
Material Grade: Grade 2HDia./Thread Size: 7/8"-9
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Length 2-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.