7/8"-9 Dia. x 2-1/2" L x 1-5/16" W Grade 8 Steel Zinc Chromate Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1214157| Mfr #: 205824BG

$42.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1214157 Mfr #: 205824BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchMaterial Grade: Grade 8
Fastener Thread Type: UNCNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Width Across Flats: 1-5/16"Dia./Thread Size: 7/8"-9
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Length 2-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.