KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 Dia. x 5/8" L x 1/2" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 4 pk.

VALUE BRAND| Zoro #: G1684347| Mfr #: 204599BG

$19.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #8-32
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684347 Mfr #: 204599BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: #8-32
Length: 5/8"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Grade 5Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Length 5/8 In., Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Package Quantity 4

Reviews