#8-32 Dia. x 5/8" L x 5/16" W Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2191804| Mfr #: 205828BG

$21.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191804 Mfr #: 205828BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: #8-32
Length: 5/8"Width Across Flats: 5/16"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Length 5/8 In., Fastener Thread Type UNC, Width Across Flats 5/16 In., Package Quantity 5

Reviews