Coupling Nut, 9/16-18, Gr 2, PK5

VALUE BRAND| Zoro #: G2328767| Mfr #: 250383BG

$20.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Width Across Flats: 13/16"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2328767 Mfr #: 250383BG
Basic Material: SteelWidth Across Flats: 13/16"
System of Measurement: InchLength: 2-1/8"
Fastener Thread Direction: Right HandDia./Thread Size: 9/16"-18
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
Item: Coupling NutNut Style: Coupling Nut
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Length 2-1/8 In., Fastener Thread Type UNF, Width Across Flats 13/16 In., Package Quantity 5

Product Reviews