JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Steel Zinc Plated Finish Coupling & Reducing Nut Assortment, 90 pc.

VALUE BRAND| Zoro #: G0389995| Mfr #: 1KYL3

$60.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389995 Mfr #: 1KYL3
Includes: Coupling Nuts (20) Each: #10-24, 1/4-20, (10) Each: 5/16-18, (8) Each: 3/8-16, 1/2-13, (5) Each: 5/8-11, (3) Each: 3/4-10, Reducing Nuts (10) Each: 3/8-16 to 1/4-20, (6) Each: 1/2-13 to 3/8-16, Plastic ContainerMeets/Exceeds: ASME B1.1
Number of Sizes: 9Type: Coupling and Reducing
Number of Pieces: 90Material: steel
Item: Nut AssortmentFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut Assortment, Standard, Steel, Zinc Finish, Number of Pieces 90, Number of Sizes 9, Meets ASME B1.1, Coupling Nut 20 of Each 10-24, 1/4-20, (10)5/16-18,(8)3/8-16, Reducing Nut (10)3/8-16 to 1/4-20, (6)1/2-13 to 3/8-16,Coupling Nut (8)1/2-13, (5)5/8-11, (3)3/4-10

Product Reviews

Save 15%. Sign up for Z-mail.