KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 Dia. x 38 mm L x 16 mm W Class 5.8 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G2060615| Mfr #: 250446BG

$39.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M10-1.50
Length: 38mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060615 Mfr #: 250446BG
Fastener Thread Type: MetricDia./Thread Size: M10-1.50
Length: 38mmNut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Class 5.8Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 16.00mm
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Metric, Basic Material Steel, Material Grade Class 5.8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Length 38mm, Fastener Thread Type Metric, Width Across Flats 16.00mm, Package Quantity 10

Reviews