JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M16-2 Dia. x 54 mm L x 21 mm W 18-8 Stainless Steel Plain Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G2161783| Mfr #: 205834BG

$14.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161783 Mfr #: 205834BG
Item: Coupling NutFastener Thread Direction: Right Hand
Fastener Finish: PlainBasic Material: Stainless Steel
Material Grade: 18-8Nut Style: Coupling Nut
Dia./Thread Size: M16-2.00System of Measurement: Metric
Length: 54mmFastener Thread Type: Metric
Width Across Flats: 21.00mmCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M16-2.00, Length 54mm, Fastener Thread Type Metric, Width Across Flats 21.00mm

Product Reviews

Save 15%. Sign up for Z-mail.