M4-7 Dia. x 11 mm L x 10 mm W 18-8 Stainless Steel Plain Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1497167| Mfr #: 205833BG

$13.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497167 Mfr #: 205833BG
Basic Material: Stainless SteelFastener Finish: Plain
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 10.00mm
Material Grade: 18-8Dia./Thread Size: M4-7.00
System of Measurement: MetricLength: 11mm
Fastener Thread Type: MetricCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M4-7.00, Length 11mm, Fastener Thread Type Metric, Width Across Flats 10.00mm

Product Reviews

Save 15%. Sign up for Z-mail.