KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-7 Dia. x 11 mm L x 10 mm W Class 5.8 Steel Zinc Chromate Finish Coupling Nut

VALUE BRAND| Zoro #: G0616226| Mfr #: 205836BG

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M4-7.00
Length: 11mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616226 Mfr #: 205836BG
Fastener Thread Type: MetricDia./Thread Size: M4-7.00
Length: 11mmNut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Class 5.8Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 10.00mm
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Metric, Basic Material Steel, Material Grade Class 5.8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size M4-7.00, Length 11mm, Fastener Thread Type Metric, Width Across Flats 10.00mm

Reviews