M8-1.25 Dia. x 38 mm L x 16 mm W 18-8 Stainless Steel Plain Finish Coupling Nut

VALUE BRAND| Zoro #: G0667152| Mfr #: 204595BG

$9.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M8-1.25
Length: 38mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667152 Mfr #: 204595BG
Fastener Thread Type: MetricDia./Thread Size: M8-1.25
Length: 38mmNut Style: Coupling Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 16.00mm
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Length 38mm, Fastener Thread Type Metric, Width Across Flats 16.00mm

Reviews