Zoro Select
Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK
Mfr # 250443BG
Zoro # G1734695
$34.62
33% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Overall Length 1-1/2 in
- Hex Width 5/8 in
Explore More Products
- ZORO SELECT Coupling Nut, M12-1.75, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK 250449BG
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK 250440BG
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd 205835BG
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK 250019BG
- ZORO SELECT Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK 250270BG
- ZORO SELECT Coupling Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK 250088BG
- ZORO SELECT Coupling Nut Reducer, 1"-8 and 7/8"-9, Steel, Grade 2, Zinc Plated, 2 in Lg, 1-3/8 in Hex Wd, 2 PK 1JE71
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 2-1/2 in Lg, 1-5/16 in Hex Wd 205824BG
- ZORO SELECT Coupling Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Hex Wd, 3 PK HXCNSSR588
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK 250561BG
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/8"-24, Steel, Grade A, Plain, 1-3/4 in Lg A04302400CN
- Zoro Select Coupling Nuts