Coupling, Poly, Pipe 1 1/2 Or 1 1/4 In

VALUE BRAND| Zoro #: G1414427| Mfr #: 1PPA5

$2.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: White/Plastic
Type: Lavatory/Kitchen
Material of Construction: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414427 Mfr #: 1PPA5
Color/Finish: White/PlasticType: Lavatory/Kitchen
Material of Construction: polypropyleneFor Use With: Connecting Drain
Connection: SlipPackage Quantity: 1
Includes: WashersItem: Coupling
Length (In.): 3-1/2Country of Origin (subject to change): China

Description

Coupling, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For Use With Connecting Drain, Slip Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews