15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2-1/2" FNPT Red Brass Coupling

VALUE BRAND| Zoro #: G0854472| Mfr #: 1VFF3

$32.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854472 Mfr #: 1VFF3
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Basic Fitting Shape: CouplingStandards: ASTM B584, ASME B16.15, ANSI B1.20.1
Fitting Schedule/Class: Class 125Pipe Size (Fittings): 2-1/2"
Specific Fitting Shape: CouplingPipe Fitting Material: Red Brass
Max. Pressure: 125 psiTemp. Range: -20 Degrees to 400 Degrees F
Item: CouplingCountry of Origin (subject to change): China

Product Description

Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews