Coupling, Set Screw, 1/2 In

VALUE BRAND| Zoro #: G2132225| Mfr #: 5XC15

$0.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
For Use With: EMT Conduit
Conduit Fitting Type: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132225 Mfr #: 5XC15
Conduit Fitting Material: ZincFor Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 1/2"Country of Origin (subject to change): China

Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1/2 In., Conduit Fitting Material Zinc, For Use With EMT Conduit

Reviews