KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Setscrew, 1 1/4 In

VALUE BRAND| Zoro #: G0866223| Mfr #: 3LP83

$9.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Set Screw Coupling
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866223 Mfr #: 3LP83
Conduit Fitting Material: SteelItem: Set Screw Coupling
Conduit Trade Size: 1-1/4"For Use With: Rigid/IMC Conduit
Overall Length: 2-3/16"Conduit Fitting Type: Coupling
For Conduit Type: IMC, RigidCountry of Origin (subject to change): China

Description

Set Screw Coupling, For Conduit Type IMC, Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, Overall Length 2-3/16 In., For Use With Rigid/IMC Conduit

Reviews