Coupling, Setscrew, 1 1/4 In

VALUE BRAND| Zoro #: G2253675| Mfr #: 3LV06

$2.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253675 Mfr #: 3LV06
Item: Set Screw CouplingConduit Fitting Material: Zinc
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 1-1/4"For Use With: EMT Conduit
Country of Origin (subject to change): China

Product Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Zinc, For Use With EMT Conduit

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.