KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Setscrew, 1 In

VALUE BRAND| Zoro #: G2039886| Mfr #: 5XC17

$1.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Set Screw Coupling
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039886 Mfr #: 5XC17
Conduit Fitting Material: ZincItem: Set Screw Coupling
Conduit Trade Size: 1"For Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, For Use With EMT Conduit

Reviews