JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coupling, Setscrew, 1/2-1/2 In

VALUE BRAND| Zoro #: G0596906| Mfr #: 3LR01

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596906 Mfr #: 3LR01
Item: Set Screw CouplingFor Use With: EMT/Rigid Conduit
Overall Length: 2-15/32"Conduit Fitting Material: Steel
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 1/2"Country of Origin (subject to change): China

Product Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, Overall Length 2-15/32 In., For Use With EMT/Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.