Coupling, Setscrew, 2 In

VALUE BRAND| Zoro #: G1883567| Mfr #: 3LP85

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883567 Mfr #: 3LP85
Item: Set Screw CouplingFor Conduit Type: IMC, Rigid
Conduit Trade Size: 2"Overall Length: 2-3/4"
For Use With: Rigid/IMC ConduitConduit Fitting Material: Steel
Conduit Fitting Type: CouplingCountry of Origin (subject to change): China

Product Description

Set Screw Coupling, For Conduit Type IMC, Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 2 In., Conduit Fitting Material Steel, Overall Length 2-3/4 In., For Use With Rigid/IMC Conduit

Product Reviews

Save 15%. Sign up for Z-mail.