KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Setscrew, 3/4-3/4 In

VALUE BRAND| Zoro #: G1252955| Mfr #: 3LR02

$3.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Set Screw Coupling
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252955 Mfr #: 3LR02
Conduit Fitting Material: SteelItem: Set Screw Coupling
Conduit Trade Size: 3/4"For Use With: EMT/Rigid Conduit
Overall Length: 2-21/32"Conduit Fitting Type: Coupling
For Conduit Type: EMTCountry of Origin (subject to change): China

Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, Overall Length 2-21/32 In., For Use With EMT/Rigid Conduit

Reviews