Coupling, Setscrew, 3/4 In

VALUE BRAND| Zoro #: G0560332| Mfr #: 5XC28

$0.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: EMT Conduit
Item: Set Screw Coupling
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0560332 Mfr #: 5XC28
Item: Set Screw CouplingFor Use With: EMT Conduit
Conduit Fitting Material: SteelConduit Fitting Type: Coupling
For Conduit Type: EMTConduit Trade Size: 3/4"
Country of Origin (subject to change): China

Product Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews