FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Coupling, Setscrew, Steel, 1 1/2 In

VALUE BRAND| Zoro #: G2149235| Mfr #: 3LT92

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149235 Mfr #: 3LT92
Conduit Fitting Material: SteelConduit Fitting Type: Coupling
For Conduit Type: EMTConduit Trade Size: 1-1/2"
Item: Set Screw CouplingFor Use With: EMT Conduit
Country of Origin (subject to change): China

Product Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews