Coupling, Setscrew, Steel, 1 1/4 In

VALUE BRAND| Zoro #: G2423766| Mfr #: 3LT91

$1.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
For Use With: EMT Conduit
Conduit Fitting Type: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423766 Mfr #: 3LT91
Conduit Fitting Material: SteelFor Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 1-1/4"Country of Origin (subject to change): China

Description

Set Screw Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews