Coupling, Threadless, 1 In

VALUE BRAND |Zoro #: G1315474|Mfr #: 3LP92

$12.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315474 Mfr #: 3LP92
Item: Compression CouplingConduit Sub-Category: Coupling
Conduit Size: 1"Overall Length: 1-61/64"
Material: SteelFor Use With: Rigid Conduit
Country of Origin (subject to change): China

Product Description

Compression Coupling, Material Steel, Conduit Size 1 In., Overall Length 1-61/64 In., Coupling, For Use With Rigid Conduit

Product Reviews

Save 15% when you sign up for Z-mail.