Coupling, Threadless, 3/4 In

VALUE BRAND| Zoro #: G1248037| Mfr #: 3LP91

$7.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248037 Mfr #: 3LP91
Conduit Trade Size: 3/4"Overall Length: 1-13/16"
Item: Compression CouplingFor Use With: Rigid Conduit
Conduit Fitting Material: SteelConduit Fitting Type: Coupling
For Conduit Type: RigidCountry of Origin (subject to change): China

Product Description

Compression Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, Overall Length 1-13/16 In., For Use With Rigid Conduit
Save 15%. Sign up for Z-mail.