Cover, Die Cast, Pipe Dia 3 In

VALUE BRAND| Zoro #: G0399594| Mfr #: 1PPE5

$4.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drum Trap
Color/Finish: Chrome
Pipe Dia. (In.): 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399594 Mfr #: 1PPE5
Type: Drum TrapColor/Finish: Chrome
Pipe Dia. (In.): 3"Material of Construction: Die Cast Metal
Gauge: 0.75For Use With: SD-CT
Height (In.): -Package Quantity: 1
Length (In.): -Connection: -
Item: CoverIncludes: Gasket for Water Tight Seal
Standards: -Country of Origin (subject to change): China

Description

Cover, Drum Trap, Die Cast Metal, Chrome Color/Finish, Pipe Dia. 3 In., Includes Gasket for Water Tight Seal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews