Cover, Faucet Hole, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0793965| Mfr #: 1PPJ7

$1.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cover
Material of Construction: stainless steel
Color/Finish: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793965 Mfr #: 1PPJ7
Item: CoverMaterial of Construction: stainless steel
Color/Finish: Stainless SteelPackage Quantity: 1
Connection: Snap InFor Use With: Sink Holes That Need to be Covered When Not in Use
Type: Faucet HoleLength (In.): 1-5/8
Country of Origin (subject to change): China

Description

Faucet Hole Cover, Snap In, Stainless Steel Material of Construction, Length 1 5/8 In., Pipe Dia. 1 1/2 In., For Use With Sink Holes That Need to be Covered When Not in Use, Snap-In Connection

Reviews